Specifications
Dimensions
- Bore Diameter16 mm
- Outside Diameter52 mm
- Overall Width15 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6205-2RLDNR16 RADIAL BALL BRG- SML SZ
- Long DescriptionThe 6205-2RSNR-16 is a 16 mm bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, double sealed for long life.
- Manufacturer Catalog Number6205-2RSNR-16
- Product TypeRadial & Deep Groove Ball Bearings
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWith Snap Ring
- UPC_NO1200106986195
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)