Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter62 mm
- Overall Width16 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6206-2RLDV2 RADIAL BALL BEARING
- Internal ClearanceCN
- Long DescriptionThe 6206 2RS C0 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, double sealed for long life.
- Manufacturer Catalog Number6206 2RS C0
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106033097
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)