Overview
Mfr description
6307-2RS RADIAL BALL BEARING - SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6307-2RS
- Description6307-2RS RADIAL BALL BEARING - SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6307-2RS is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data