Specifications
Dimensions
- Bore Diameter17 mm
- Outside Diameter30 mm
- Overall Width7 mm
Details
- Bore TypeStraight
- Closure TypeDouble Shielded
- Description6903-ZZ RADIAL BALL BEARING - SHIELDED
- Long DescriptionThe 6903-ZZ is a 17 mm bore radial/deep groove ball bearing with a 30 mm OD and 7 mm width, double shielded for long life.
- Manufacturer Catalog Number6903-ZZ
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO8865590059546
Overview
Mfr description
6903-ZZ RADIAL BALL BEARING - SHIELDED