Specifications
Dimensions
- Bore Diameter15 mm
- Outside Diameter35 mm
- Overall Width9 mm
Details
- Bearing TypeAngular Contact Bearings
- Bore TypeStraight
- Closure TypeOpen
- Description7109 BEARING
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring