Motion
77R4A
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #04431593
MFR #77R4A
Price$11.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #04431593
MFR #77R4A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2812 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    77R4A-UV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 77R4A is a 0.2500 in bore radial/deep groove ball bearing with a 0.7500 in OD and 0.2812 in width, double shielded for long life.
  • Manufacturer Catalog Number
    5705
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987802

Overview

Mfr description
77R4A-UV2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought