Overview
Mfr description
8401-2RSNR RADIAL BALL BEARING - SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number8401-2RSNR
- UPC_NO8865590661985
- Description8401-2RSNR RADIAL BALL BEARING - SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 8401-2RSNR is a 0.5625 in bore radial/deep groove ball bearing with a 1.3750 in OD and 0.4375 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data