Motion
87502
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #04431598
MFR #87502
Price$30.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 0.5000 in Width, Single Seal & Single Shield, Without Snap Ring
MI ITEM #04431598
MFR #87502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.52/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.5000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Description
    87502 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 87502 is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 0.5000 in width, single seal & single shield for long life.
  • Manufacturer Catalog Number
    1180
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106783138

Overview

Mfr description
87502 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought