Motion
87506
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.7874 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #04431600
MFR #87506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 0.7874 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #04431600
MFR #87506

Mfr description
87506 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.7874 in

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Description
    87506 RADIAL BALL BEARING
  • Long Description
    The 87506 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 0.7874 in width, single seal & single shield for long life.
  • Manufacturer Catalog Number
    87506
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106988137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)