Motion
99R24
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 2.6250 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
Mi Item #04431605
MFR #99R24
Price$77.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5000 in ID, 2.6250 in OD, 0.5625 in Width, Double Sealed, Without Snap Ring
Mi Item #04431605
MFR #99R24

Mfr description
99R24-D RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    2.6250 in
  • Overall Width  
    0.5625 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    99R24-D RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 99R24 is a 1.5000 in bore radial/deep groove ball bearing with a 2.6250 in OD and 0.5625 in width, double sealed for long life.
  • Manufacturer Catalog Number
    5570
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106979401
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)