Motion
BB205KRP2-16.03E

PEER BEARING CO (SKF)
BB205KRP2-16.03E

Radial/Deep Groove Ball Bearing - Straight, 0.7560 in Bore, 52 mm OD, 0.7078 in Width, Double Sealed
Mi Item #04431607
MFR #BB205KRP2-16.03E
Price$37.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
BB205KRP2-16.03E

Radial/Deep Groove Ball Bearing - Straight, 0.7560 in Bore, 52 mm OD, 0.7078 in Width, Double Sealed
Mi Item #04431607
MFR #BB205KRP2-16.03E

Mfr description
BB205KRP2-16.03E AG BEARING W/5/8" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.61/each

Specifications

Dimensions

  • Bore Diameter
    0.7560 in
  • Contact Angle
    30 °
  • Inner Ring Width
    17.98 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.7078 in
  • Precision Rating
    ABEC 1

Details

  • Application
    Agriculture
  • Bearing Material
    SAE 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    BB205RRP2-A AGRICULTURE
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.7560 in bore diameter, double sealed closure, 52 mm outside diameter, and 0.7078 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BB205KRP2-16.03E
  • Manufacturer Upc Number
    8865590338368
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Disc Opener
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106966821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)