Motion
LC204-12
Eccentric Collar - 0.7500 in Bore, Steel Material
Mi Item #04431608
MFR #LC204-12
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 0.7500 in Bore, Steel Material
Mi Item #04431608
MFR #LC204-12

Mfr description
EC204-12 ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.68/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in

Details

  • Manufacturer Catalog Number
    LC204-12
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    LC
  • UPC_NO
    1200106782322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)