Motion
LC205-15
Eccentric Collar - 0.9375 in Bore, Steel Material
MI ITEM #04431609
MFR #LC205-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 0.9375 in Bore, Steel Material
MI ITEM #04431609
MFR #LC205-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LC205-15 LOCKING COLLAR

Specifications

  • Bore Diameter
    0.9375 in
  • Material
    Steel
  • Series
    LC
  • Manufacturer Catalog Number
    LC205-15
  • Product Type
    Eccentric Collars
  • UPC_NO
    8865590664160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text