Motion
FC-206-H
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #04431618
MFR #FC-206-H
Price$140.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #04431618
MFR #FC-206-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.20/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Length Diameter
    4.2813 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590472406
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106966715

Overview

Mfr description
FC206-HT 4-BOLT CAST IRON FLG CART HSG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought