Motion
FC-210-H
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
Mi Item #04431619
MFR #FC-210-H
Price$159.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
Mi Item #04431619
MFR #FC-210-H

Mfr description
FC210-HT MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.14/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.4375 in
  • Compatible Bore Diameter
    1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Overall Length Diameter
    6.5000 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590470815
  • Mounting Type
    Four-bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106793717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)