Motion
FH202-10G
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.1300 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431623
MFR #FH202-10G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 40 mm OD, 1.1300 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431623
MFR #FH202-10G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FH202-10G BALL BEARING INSERT W/NARROW

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.1300 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    2160 lbf
  • Radial Static Load Capacity
    889 lbf
  • Seal Type
    RST
  • Series
    FH
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590036035
  • UPC_NO
    8865590036035
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text