Motion
FH208-40MM
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431629
MFR #FH208-40MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 40 mm Bore Diam., 3.1496 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431629
MFR #FH208-40MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.7200 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590035113
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    3650 lbf
  • Seal Type
    RST
  • Series
    FH
  • UPC_NO
    1200106124825

Overview

Mfr description
FH208-40MM BALL BEARING INSERT W/NARROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought