Motion
FH210-32
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5433 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431635
MFR #FH210-32
Price$106.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5433 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431635
MFR #FH210-32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$106.81/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    1.7200 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590035229
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    RST
  • Series
    FH
  • UPC_NO
    1200106966371

Overview

Mfr description
FH210-32 MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought