Overview
Mfr description
GW211SPP3 AGRICULTURE
Specifications
- Bore TypeSquare
- Bore Diameter1.5000 in
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Seal TypeTwo Contact Triple Lip Shroud Seals
- Internal ClearanceC3
- Bearing TypeAgricultural & Farm Line Bearings
- DescriptionGW211SPP3 AGRICULTURE
- Manufacturer Catalog Number36586
- UPC_NO1200106965183
- Product TypeAgricultural & Farm Line Bearings
- Long DescriptionThis Farm Implement Bearing is a square bore type with 1.5000 in bore diameter, double sealed closure, 100 mm outside diameter, and 1.3125 in overall width within Agricultural & Farm Line Bearings.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data