Overview
Mfr description
GW211RPPB14 AGRICULTURE
Specifications
- Bore TypeStraight
- Bore Diameter2.0150 in
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Seal TypeTwo Contact Triple Lip Shroud Seals
- Internal ClearanceC3
- Bearing TypeAgricultural & Farm Line Bearings
- DescriptionGW211RPPB14 AGRICULTURE
- Manufacturer Catalog Number46495
- UPC_NO1200106965237
- Product TypeAgricultural & Farm Line Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data