Motion
GW211PPB2
Farm Implement Bearing - Straight, 2.1880 in Bore, 3.9370 in OD, 1.3120 in Width, Double Sealed
Mi Item #04431711
MFR #GW211PPB2
Price$91.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 2.1880 in Bore, 3.9370 in OD, 1.3120 in Width, Double Sealed
Mi Item #04431711
MFR #GW211PPB2

Mfr description
GW211RPPB2 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.14/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    3.9370 in
  • Overall Width  
    1.3120 in

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    GW211RPPB2 AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a straight bore type with 2.1880 in bore diameter, double sealed closure, 100 mm outside diameter, and 1.3120 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    36571
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Two Contact Triple Lip Shroud Seals
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106965220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)