Motion
HC209-27
Ball Insert Bearing - Straight Bore, 1-11/16 in Bore Diam., 3.3465 in OD, 2.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431735
MFR #HC209-27
Your Price$107.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-11/16 in Bore Diam., 3.3465 in OD, 2.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431735
MFR #HC209-27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$107.78/each(List $148.74)

Overview

Mfr description
HC209-27 INSERT-BALL BEARING-ECCENTRIC

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.2200 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Seal Type
    R-Seals
  • Series
    HC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590033478
  • UPC_NO
    1200106975212
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text