Motion
HC210-50MM
Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 3.5433 in OD, 2.4700 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04431739
MFR #HC210-50MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 3.5433 in OD, 2.4700 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04431739
MFR #HC210-50MM

Mfr description
HC210-50MM INSERT-BALL BEARING-ECCENTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.4700 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590324781
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    R-Seals
  • Series
    HC
  • UPC_NO
    1200106128557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)