Motion
L21549
Tapered Roller Bearing Cone - 0.6250 in ID, 0.4330 in Cone Width, 52105 Bearing Grade Chromium Steel Material
Mi Item #04431765
MFR #L21549
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 0.6250 in ID, 0.4330 in Cone Width, 52105 Bearing Grade Chromium Steel Material
Mi Item #04431765
MFR #L21549

Mfr description
L21549 CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Cone Width  
    0.4330 in
  • Fillet Radius
    0.05 in

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590388516
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106772941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)