Motion
LC206-20C
Eccentric Collar - 1.2500 in Bore, Steel Material
MI ITEM #04431766
MFR #LC206-20C
List Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.2500 in Bore, Steel Material
MI ITEM #04431766
MFR #LC206-20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.57/each for your price

Overview

Mfr description
EC206-20 ECCENTRIC COLLAR

Specifications

  • Bore Diameter
    1.2500 in
  • Material
    Steel
  • Series
    LC
  • Manufacturer Catalog Number
    LC206-20C
  • Product Type
    Eccentric Collars
  • UPC_NO
    1200106988885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text