Overview
Mfr description
EC207-22 ECCENTRIC COLLAR
Specifications
- Bore Diameter1-3/8 in
- Outside Diameter
- MaterialSteel
- SeriesLC
- Manufacturer Catalog NumberLC207-22
- Product TypeEccentric Collars
- UPC_NO1200106966753
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data