1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PEER BEARING CO (SKF)
LC208-24C
Eccentric Collar - 1.5000 in Bore, Steel Material
Mi Item #
04431768
MFR #
LC208-24C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Eccentric Collars
PEER BEARING CO (SKF) LC208-24C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER BEARING CO (SKF)
LC208-24C
Eccentric Collar - 1.5000 in Bore, Steel Material
Mi Item #
04431768
MFR #
LC208-24C
Mfr description
LC208-24C ECCENTRIC LOCK COLLAR 1-1/2"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.5000 in
Details
Manufacturer Catalog Number
LC208-24C
Material
Steel
Product Type
Eccentric Collars
Series
LC
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items