Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.6250 in Bore, Steel Material
MI ITEM #04431769
MFR #LC209-26

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LC209-26 C110C ECC/COL/1.625

Specifications

  • Bore Diameter
    1.6250 in
  • Material
    Steel
  • Series
    LC
  • Manufacturer Catalog Number
    LC209-26
  • Product Type
    Eccentric Collars
  • UPC_NO
    8865590664320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text