Motion
LC209-28
Eccentric Collar - 1.7500 in Bore, Steel Material
Mi Item #04431770
MFR #LC209-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.7500 in Bore, Steel Material
Mi Item #04431770
MFR #LC209-28

Mfr description
LC209-28 C112C ECC/COL/1.750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7500 in

Details

  • Manufacturer Catalog Number
    LC209-28
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    LC
  • UPC_NO
    1200106988892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)