Motion
LC210-31
Eccentric Collar - 1.9375 in Bore, Steel Material
Mi Item #04431771
MFR #LC210-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.9375 in Bore, Steel Material
Mi Item #04431771
MFR #LC210-31

Mfr description
LC210-31 C115C ECC/COL/1.9375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in

Details

  • Manufacturer Catalog Number
    LC210-31
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    LC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)