Motion
LC211-32
Eccentric Collar - 2.0000 in Bore, Steel Material
MI ITEM #04431772
MFR #LC211-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 2.0000 in Bore, Steel Material
MI ITEM #04431772
MFR #LC211-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LC211-32 C200C 2 IN LARGE BRG LOCK

Specifications

  • Bore Diameter
    2.0000 in
  • Material
    Steel
  • Series
    LC
  • Manufacturer Catalog Number
    LC211-32
  • Product Type
    Eccentric Collars
  • UPC_NO
    8865590664405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text