Motion
LC207-20
Eccentric Collar - 1.2500 in Bore, Steel Material
MI ITEM #04431777
MFR #LC207-20
List Price$41.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eccentric Collar - 1.2500 in Bore, Steel Material
MI ITEM #04431777
MFR #LC207-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.12/each for your price

Overview

Mfr description
EC207-20 ECCENTRIC COLLAR

Specifications

  • Bore Diameter
    1-1/4 in
  • Material
    Steel
  • Series
    LC
  • Manufacturer Catalog Number
    LC207-20
  • Product Type
    Eccentric Collars
  • UPC_NO
    1200106793847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text