Motion
MG206FFA
Mast Guide Ball Bearing - 1.1811 in ID, 3.2000 in OD, 1.0000 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #04431784
MFR #MG206FFA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.1811 in ID, 3.2000 in OD, 1.0000 in Width, INA_DKLFA_Sealed_Ball_Screw_Bearing
MI ITEM #04431784
MFR #MG206FFA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1811 in
  • Outer Ring Width  
    1.0000 in
  • Outside Diameter  
    3.2000 in
  • Overall Width
    1.0000 in

Details

  • Manufacturer Product Page
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball

Overview

Mfr description
MG206FFA BEARING - MAST GUIDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought