Overview
Mfr description
MG209MZZ-1 RADIAL BALL BEARING
Specifications
- Product TypesMast Guide Ball Bearing
- Type Of BearingBall
- Bore Diameter
- Outside Diameter
- Overall Width1.1210 in
- Outer Ring Width
- Closure TypeShielded
- Manufacturer Product Page
- UPC_NO1200106994558
- Product TypeMast Guide Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data