Motion
PA-205-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
Mi Item #04431793
MFR #PA-205-HT
Price$28.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
Mi Item #04431793
MFR #PA-205-HT

Mfr description
PA205-HT MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.50/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.4375 in
  • Base Width
    1.7813 in
  • Bolt Center To Center Length
    2.2031 in
  • Bolt Size
    0.3750 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Height  
    2.8438 in
  • Overall Length  
    3.3125 in

Details

  • Bore Type
    Round
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590080168
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    1200106772323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)