Motion
PAS-206-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04431795
MFR #PAS-206-HT
Your Price$39.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04431795
MFR #PAS-206-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.09/each(List $70.36)

Overview

Mfr description
PAS206-HT MOUNTED HOUSING

Specifications

  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Bore Type
    Round
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.4375 in
  • Base Width
    1.5000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590080236
  • UPC_NO
    1200106994732
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Tapped Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text