Motion
PAS-210-HT
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04431796
MFR #PAS-210-HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Tapped Base, Solid, Cast Iron
MI ITEM #04431796
MFR #PAS-210-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PAS210-HT MOUNTED HOUSING

Specifications

  • Housing Construction
    Solid
  • Compatible Bore Diameter
    1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Size
    0.6250 in
  • Base Width
    2.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590634217
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Tapped Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text