Motion
POS21230625VH-S

PEER BEARING CO (SKF)
POS21230625VH-S

Bearing Seal - Nitrile Material, 2.125 in Bore , 3.061 in OD, .250 in Width
MI ITEM #04431797
MFR #POS21230625VH-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
POS21230625VH-S

Bearing Seal - Nitrile Material, 2.125 in Bore , 3.061 in OD, .250 in Width
MI ITEM #04431797
MFR #POS21230625VH-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
POS21230625VH-S SHAFT SEAL

Specifications

  • Seal Material
    Nitrile
  • Outside Diameter
    3.0610 in
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text