Motion
RCSM-10
Ball Bearing Cartridge - 0.6250 in Bore , 2.5313 in OD, 1.0000 in Housing Width, Pressed Steel, Eccentric Collar
Mi Item #04431799
MFR #RCSM-10
Price$18.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 0.6250 in Bore , 2.5313 in OD, 1.0000 in Housing Width, Pressed Steel, Eccentric Collar
Mi Item #04431799
MFR #RCSM-10

Mfr description
RCM203 MOUNTED HOUSING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.19/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Housing Width  
    1.0000 in
  • Outside Diameter  
    2.5313 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Conductive Rubber
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590635375
  • Product Type
    Ball Bearing Cartridges
  • Seal Type
    RST
  • Series
    RCSM
  • UPC_NO
    1200106995074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)