Motion
RCSM-16GRR
Ball Bearing Cartridge - 1.0000 in Bore , 2.5313 in OD, 1.0000 in Housing Width, Pressed Steel, Grip-IT 360
Mi Item #04431800
MFR #RCSM-16GRR
Price$113.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.0000 in Bore , 2.5313 in OD, 1.0000 in Housing Width, Pressed Steel, Grip-IT 360
Mi Item #04431800
MFR #RCSM-16GRR

Mfr description
GRRRCM205-16-C MOUNTED UNIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Housing Width  
    1.0000 in
  • Outside Diameter  
    2.5313 in

Details

  • Expansion Type
    NON EXPANSION
  • Finish Coating
    Conductive Rubber
  • Housing Material
    Pressed Steel
  • Locking Device
    Grip-IT 360
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590398928
  • Product Type
    Ball Bearing Cartridges
  • Seal Type
    RST
  • Series
    RCSM-GRR
  • UPC_NO
    1200106992738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)