Overview
Mfr description
RI6632-ZZ RADIAL BALL BEARING MINIATURE
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6632-ZZ
- DescriptionRI6632-ZZ RADIAL BALL BEARING MINIATURE
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6632-ZZ is a 0.1875 in bore radial/deep groove ball bearing with a 0.3750 in OD and 0.1250 in width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data