Motion
RUBBER-6
Bearing Insulator - Conductive Rubber Interliner, 2.4560 in OD, 0.8125 in Width
Mi Item #04431803
MFR #RUBBER-6
Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Insulator - Conductive Rubber Interliner, 2.4560 in OD, 0.8125 in Width
Mi Item #04431803
MFR #RUBBER-6

Mfr description
BR206 MOUNTED HOUSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.67/each

Specifications

Dimensions

  • Outside Diameter
    2.4530 in
  • Overall Width
    0.8110 in

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590635672
  • Material
    Conductive Rubber Interliner
  • Product Type
    Bearing Insulators
  • UPC_NO
    1200106988632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)