Overview
Mfr description
PER.S99R10-DNR RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog NumberSS99R10-NR
- UPC_NO1200106770541
- DescriptionS99R10-DNR RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS99R10-NR is a 0.6250 in bore radial/deep groove ball bearing with a 1.3750 in OD and 0.3438 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data