Overview
Mfr description
S99R16-D RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog NumberSS99R16
- UPC_NO1200106963462
- DescriptionS99R16-D RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS99R16 is a 1.0000 in bore radial/deep groove ball bearing with a 2.0000 in OD and 0.5000 in width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data