Motion
SSER-16
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3740 in Width, Medium Duty, Set Screw Locking
MI ITEM #04431816
MFR #SSER-16
Your Price$255.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3740 in Width, Medium Duty, Set Screw Locking
MI ITEM #04431816
MFR #SSER-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$255.09/each(List $378.75)

Overview

Mfr description
SER205-16B-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.3740 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2520 lbf
  • Radial Static Load Capacity
    1288 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SSER
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590346677
  • UPC_NO
    1200106763499
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought