Overview
Mfr description
SSRIF8516ZZ BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberSSF8516ZZ
- DescriptionSSRIF8516ZZ BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SSF8516ZZ is a 0.3125 in bore radial/deep groove ball bearing with a 0.5000 in OD and 0.1563 in width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data