Motion
T-205-H-17/32
Take-Up Bearing Housing - Side Mount, 3.0000 in Slot Spacing, 0.5313 in Slot Width, 3.8125 in Length, 3.5000 in Height, Cast Iron, Normal Duty
MI ITEM #04431833
MFR #T-205-H-17/32
Price$45.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Bearing Housing - Side Mount, 3.0000 in Slot Spacing, 0.5313 in Slot Width, 3.8125 in Length, 3.5000 in Height, Cast Iron, Normal Duty
MI ITEM #04431833
MFR #T-205-H-17/32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$45.51/each

Specifications

Dimensions

  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.8125 in
  • Slot Spacing
    3.0000 in

Details

  • Duty Type
    Normal Duty
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590080267
  • Product Type
    Take-Up Housings
  • Unit Type
    Side Mount
  • UPC_NO
    1200106995579

Overview

Mfr description
T205-HA MOUNTED HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought