Motion
T-206-H-17/32
Take-Up Bearing Housing - Side Mount, 3.5000 in Slot Spacing, 0.5313 in Slot Width, 4.4375 in Length, 4.0313 in Height, Cast Iron, Normal Duty
MI ITEM #04431834
MFR #T-206-H-17/32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Bearing Housing - Side Mount, 3.5000 in Slot Spacing, 0.5313 in Slot Width, 4.4375 in Length, 4.0313 in Height, Cast Iron, Normal Duty
MI ITEM #04431834
MFR #T-206-H-17/32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T206-HA MOUNTED HOUSING

Specifications

  • Unit Type
    Side Mount
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Slot Spacing
    3.5000 in
  • Housing Material
    Cast Iron
  • Overall Length
    4.4375 in
  • Overall Height
    4.0313 in
  • Duty Type
    Normal Duty
  • Manufacturer Upc Number
    8865590080274
  • UPC_NO
    1200106995586
  • Product Type
    Take-Up Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought