Motion
T-207-H-17/32
Take-Up Bearing Housing - Side Mount, 3.5000 in Slot Spacing, 0.5313 in Slot Width, 5.0625 in Length, 4.0313 in Height, Cast Iron, Normal Duty
Mi Item #04431835
MFR #T-207-H-17/32
Price$90.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Bearing Housing - Side Mount, 3.5000 in Slot Spacing, 0.5313 in Slot Width, 5.0625 in Length, 4.0313 in Height, Cast Iron, Normal Duty
Mi Item #04431835
MFR #T-207-H-17/32

Mfr description
T207-HA MOUNTED HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.17/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Height
    4.0313 in
  • Overall Length
    5.0625 in
  • Slot Spacing
    3.5000 in

Details

  • Duty Type
    Normal Duty
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590080298
  • Product Type
    Take-Up Housings
  • Unit Type
    Side Mount
  • UPC_NO
    1200106995593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)