Motion
T-210-H-11/16
Take-Up Bearing Housing - Side Mount, 4.0156 in Slot Spacing, 0.6875 in Slot Width, 5.8438 in Length, 4.5938 in Height, Cast Iron, Normal Duty
MI ITEM #04431838
MFR #T-210-H-11/16
Your Price$136.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Bearing Housing - Side Mount, 4.0156 in Slot Spacing, 0.6875 in Slot Width, 5.8438 in Length, 4.5938 in Height, Cast Iron, Normal Duty
MI ITEM #04431838
MFR #T-210-H-11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.03/each(List $204.04)

Overview

Mfr description
T210-HA MOUNTED HOUSING

Specifications

  • Unit Type
    Side Mount
  • Compatible Bore Diameter
    1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Slot Spacing
    4.0156 in
  • Housing Material
    Cast Iron
  • Overall Length
    5.8438 in
  • Overall Height
    4.5938 in
  • Duty Type
    Normal Duty
  • Manufacturer Upc Number
    8865590080342
  • UPC_NO
    1200106995623
  • Product Type
    Take-Up Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought